Rain Bib Overall, Polyester, 30 1/2 in Inseam, 30 in Waist, 35 mil Thickness, Yellow, S

  • Mfr # 70529_310-S

  • Zoro # G5134981


product price:  $56.29
/ea

Key Features

Color
Yellow
Fabric Weight
410 g/sq m
Material
Polyester
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
30 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70529_310-S
Zoro #
G5134981
UPC #
094725351042
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
30 in
Thickness
35 mil
Maximum Waist Size
30 in
Maximum Chest Size
36 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Yellow
Fabric Weight
410 g/sq m
Material
Polyester
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
30 1/2 in
Features
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Standards
EN 343 3:1
Includes
Elastic Suspenders
Liner Material
PVC Coated Woven Polyester
Resists
Mildew, Oil, Water
Seam Style
Microweld
Rainwear Primary Material
Polyester
Gender
Men's
Rainwear Ankle Style
Hook-and-Loop
Rainwear Style
Rain Bib Overall
Closure Type
Snaps, Suspenders
Number of Pockets
1
High-Visibility
No
Number of Outside Pockets
0
Includes Suspenders
Yes
Temperature Rating
Not Rated
ANSI Class
Not Rated
ANSI Type
Unrated
Leg Fit
Straight Leg
Coating Material
PVC
Will Fit Over Boots
Yes
Fly Closure Type
None
Number of Inside Pockets
1
Includes Lining
Yes
Series
70529
Pocket Locations
Chest
Insulated for Cold Conditions
Yes
Style
Rain Bib Overall
Reflective Stripe Border Type
None
Ankle Type
Straight Cuff
Lining Material
Polyester, PVC
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size S, Size-Body Type Regular, Color Yellow, Inseam 30 1/2 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.