Insulated Slotted Screwdriver 3/32 in Round

  • Mfr # 607-3-INS

  • Zoro # G5136494


product price:  $20.25
/ea

Key Features

Tip Size
3/32 in
Tip Style
Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Cushion Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
607-3-INS
Zoro #
G5136494
UPC #
092644320002
Country of Origin
United States

Dimensions

Tip Size
3/32 in
Shank Length
3 in
Overall Length
6 3/4 in
Handle Length
3 3/4 in
For Fastener Size
3/32 in
Shank Diameter
1/4 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Cushion Grip
Standards
ASTM F1505, IEC 60900
ESD Safe
No
Screwdriver Tip Style
Cabinet Tip
Shank Material
Alloy Steel
Tip Style Group
Slotted
Features
1000V Rated
Nonsparking
No
Shank Shape
Round
Tether Capable
Tether Capable
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Color
Black
Material
Steel
Tether Style
Tether Capable
Shank Coating
Insulated
Magnetized Tip
No
Non-Sparking
No
Non-Magnetic
No
Replaceable Shank
No
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Slotted Screwdriver Tip Shape
Cabinet
Shank Finish
Black Oxide
Grip Style
Cushion
Tether Ready
No
ESD Safety
Not ESD Safe
Measurement Type
SAE
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Tip Material
Induction Hardened Steel
Tether Status
Not Tether Capable

Description

Insulated Slotted Screwdriver, Tip Size 3/32 in, Slotted, Cushion, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.