2L170 FHP V-Belt, 17 in Outside Length, 1/4 in Top Width, 5/32" Thickness, 1 Ribs
Mfr # 13V777
Zoro # G5140694
product price:Â $5.69
/eaKey Features
V-Belt Type
Cogged
V-Belt Section
2L
Industry Number
2L170
Number of Ribs
1
Top Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
13V777
Zoro #
G5140694
UPC #
190735124734
Country of Origin
Philippines
Dimensions
Top Width
1/4 in
Thickness
5/32"
Outside Length
17 in
Belt Trade Size
2L
Details
Item
FHP V-Belt
V-Belt Type
Cogged
V-Belt Section
2L
Industry Number
2L170
Number of Ribs
1
Material
Polyurethane body, Polyester cords
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
For Use With
Single or Multiple V-Belt Drives
Construction
Raw Edge, Cogged
Belt Material
Polyurethane
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Number of Bands
1
Maximum Operating Temperature
194 Degrees F
Application
Multiple V-Belt Drives, Single V-Belt Drives
Minimum Operating Temperature
-22 Degrees F
Description
The DAYTON - 13V777 is a Fractional Horsepower (FHP) V-Belt, a type of power transmission belt widely used in industrial applications. This belt is intended for use in power transmission between pulleys in machinery, which may contribute to smoother operation and potential reduction of downtime. Its robust construction is designed for use under heavy-duty conditions common in various industries such as manufacturing, automotive, etc.
Key Features of the DAYTON - 13V777 FHP V-Belt:
- Belt Material: The belt material is composed of Polyurethane that has properties known for durability and resistance against certain environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged construction enhances grip on pulleys for improved power transmission efficiency.
- For Use With: Suitable for Single or Multiple V-Belt Drives applications.
- Number of Ribs: It has one rib that helps distribute load evenly thereby improving the belt's power transmission efficiency.
- Outside Length: With an outside length of 17 inches, it's intended for compatibility with the requirements of various industrial applications such as machinery drive systems.
- Resistance Properties: Heat Resistant and Oil Resistant properties are designed to maintain performance under specified operating conditions
- Temp. Range: Rated for operation within a temperature range of -22 Degrees to 194 Degrees F based on manufacturer specifications
- V-Belt Section: Classified under the '2L' section indicating its dimensions compatibility with certain machinery types
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.