Unisex Short Sleeve Hi-Vis Black Sided T-Shirt, Polyester, Green, 2XL

  • Mfr # 9114-2X

  • Zoro # G5141123


product price:  $31.55
/ea

Key Features

Size
2XL
Material
Polyester
Color
Green
Back Stripe Pattern
U
Standards
ANSI 107 Type R Class 2 Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9114-2X
Zoro #
G5141123
UPC #
801094911445
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
31 in
Fits Chest Size
46 in to 48 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in

Details

Item
Short Sleeve Hi-Vis Black Sided T-Shirt
Material
Polyester
Color
Green
Back Stripe Pattern
U
Standards
ANSI 107 Type R Class 2 Compliant
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Black Sides Provide Visual Contrast, Significantly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes
Fabric Weight
0.62 lb
Gender
Unisex
Pocket Locations
Left Chest
Sleeve Type
Short
Series
9114
Garment Features
Black Sides, Sweat-Wicking
Shirt Style
T-Shirt
Water-Resistant
Yes
Reflective Stripe Border Type
None
Reflective Tape Type
Glass Bead
Collar Style
Lay Flat
Moisture-Wicking
Yes

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size 2XL, Size-Body Type Regular, Fabric Weight 0.62 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 48 in, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.