Unisex Short Sleeve Hi-Vis Black Sided T-Shirt, Polyester, Orange, 2XL

  • Mfr # 9115-2X

  • Zoro # G5141132


product price:  $32.25
/ea

Key Features

Size
2XL
Material
Polyester
Color
Orange
Fits Chest Size
46 in to 48 in
Back Stripe Pattern
U
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9115-2X
Zoro #
G5141132
UPC #
801094911544
Country of Origin
Viet Nam

Dimensions

Size
2XL
Fits Chest Size
46 in to 48 in
Length
31 in
Maximum Chest Size
48 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
46 in

Details

Item
Short Sleeve Hi-Vis Black Sided T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI 107 Type R Class 2 Compliant
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
0.62 lb
Features
Black Sides Provide Visual Contrast, Significantly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes
Gender
Unisex
Series
9115
Collar Style
Lay Flat
Reflective Tape Type
Glass Bead
Garment Features
Black Sides, Sweat-Wicking
Sleeve Type
Short
Water-Resistant
Yes
Pocket Locations
Left Chest
Shirt Style
T-Shirt
Moisture-Wicking
Yes
Reflective Stripe Border Type
None

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 0.62 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 48 in, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.