Unisex Short Sleeve Hi-Vis Black Sided T-Shirt, Polyester, Orange, 4XL

  • Mfr # 9115-4X

  • Zoro # G5141342


product price:  $27.35
/ea

Key Features

Size
4XL
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI 107 Type R Class 2 Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9115-4X
Zoro #
G5141342
UPC #
801094911568
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Chest Size
54 in to 56 in
Length
33 in
Minimum Chest Size
54 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
56 in

Details

Item
Short Sleeve Hi-Vis Black Sided T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI 107 Type R Class 2 Compliant
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Unisex
Features
Black Sides Provide Visual Contrast, Significantly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes
Fabric Weight
0.7 lb
Sleeve Type
Short
Series
9115
Water-Resistant
Yes
Reflective Stripe Border Type
None
Collar Style
Lay Flat
Garment Features
Black Sides, Sweat-Wicking
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Reflective Tape Type
Glass Bead
Moisture-Wicking
Yes

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size 4XL, Size-Body Type Regular, Fabric Weight 0.7 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 56 in, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.