Radial Ball Bearing, Sealed, 10mm Bore Dia

  • Mfr # 6200 2RS JEM

  • Zoro # G5143162


product price:  $16.19
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
10 mm
Seal/Shield Type
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6200 2RS JEM
Zoro #
G5143162
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Bore Diameter
10 mm
Outside Diameter
30 mm
Outer Ring Width
9 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6200
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Lubrication
MT47 Grease
ABEC Tolerance
1
Static Load Capacity
530 lb
Max. RPM
34,000 RPM
Seal Material
Synthetic Rubber
Industry Number
6200 2RS
Bore Tolerance
+0/-.007mm
Shield Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Dynamic Load Capacity
1,220 lb
Seal Type
Contact
Includes Retaining Ring
No
Maximum Temperature
212 Degrees F
Lubricant Material
MT47 Grease
Dynamic Radial Load Capacity
1,220 lbf
Static Radial Load Capacity
530 lbf
Maximum Speed
34,000 RPM
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
Ring Material Grade
100Cr6
Maximum Axial Load
1,220 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 1,220 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.