Adel 24in LED Vanity, Black

  • Mfr # ADEV2404LAJUDBK

  • Zoro # G514832378


product price:  $198.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75 in
Width
24 in
Housing Finish
Black
Voltage
120-277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ADEV2404LAJUDBK
Zoro #
G514832378
UPC #
37949506980
Country of Origin
China

Dimensions

Height
4.75 in
Width
24 in

Details

Color
Black
Housing Finish
Black
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
White
Includes
1 x Vanity
Dimmable
Yes
Fixture Wattage
22W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1500
System Type
Hardwire
Material
Steel, Acrylic
Title 24
Yes
Orientation
Horizontal
Average Life
50,000 hrs.
Shape
Linear
Assembly Required
Partial Assembly
LED Module Wattage
22W

Description

Illuminate your space with the sleek and contemporary Adel LED Vanity. Its streamlined design is perfect for homeowners who appreciate simplicity. Crafted using sturdy steel and acrylic, this vanity is ideal as a bathroom lighting solution, enhancing the room while providing you with ample light. Its modern style can effortlessly elevate any home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.