Fuel Filter Spin On

  • Mfr # FF5485

  • Zoro # G514841370


product price:  $41.65
/ea
Sold in multiples of 12 for $499.80

Key Features

Filter Design
Spin-On
Flow Rate
4.5 lpm
Overall Height
8 1/2 in
Overall Length
15 7/8 in
Outside Diameter
3 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FF5485
Zoro #
G514841370
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 1/2 in
Overall Length
15 7/8 in
Outside Diameter
3 11/16 in
Overall Width
12 1/8 in

Details

Filter Design
Spin-On
Flow Rate
4.5 lpm
Item
Automotive Fuel Filter
Absolute Filter Rating
7 micron
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Media Material
Plastic
Fleetguard
FF5485
Baldwin Interchange
BF7813
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.