Pin Receptacle, Grip L 9/16 In, Pin 3/8 In
Mfr # PR6X----RND--70
Zoro # G5151474
product price:Â $16.49
/eaKey Features
Style
Round
Grip Length
9/16"
Pin Dia.
3/8"
Material
Stainless Steel
Length
7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PR6X----RND--70
Zoro #
G5151474
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Grip Length
9/16"
Pin Dia.
3/8"
Length
7/8"
Thread Size
6-32
Barrel Dia.
9/16"
Fits Pin Dia.
3/8 in
Barrel Outside Dia.
9/16 in
Usable Length Reduction
5/8 in
Mounting Plate Length
1 in
Mounting Hole Thread Size
6-32
Mounting Plate Thickness
0.06 in
Mounting Plate Width
1 in
Overall Length
7/8 in
Barrel Outside Diameter
5/8 in
Compatible Pin Diameter
3/8 in
Details
Item
Quick Release Pin Receptacle
Style
Round
Material
Stainless Steel
Mounting Plate Shape
Round
Material - Machining
Stainless Steel
Projection Above Plate
0.06 in
Type
Pin Receptacle
System of Measurement
Imperial
Distance Between Mounting Holes
1 1/4 in
Description
Quick Release Pin Receptacle, Fits Pin Dia. 3/8 in, Barrel Outside Dia. 9/16 in, Mounting Plate Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.