
power contactor AC-3e/AC-3
Mfr # 3RT2028-1FB40
Zoro # G515303174
product price:Â $320.99
/ea
Sold in multiples of 2 for $641.98
Free Shipping & Returns
Key Features
Coil Voltage
24V DC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
38 A
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3RT2028-1FB40
Zoro #
G515303174
UPC #
-
Country of Origin
Germany
Details
Item
Definite Purpose Contactor
Coil Voltage
24V DC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
38 A
Phase
3
Terminal Connection Type
Screw Clamp
Description
power contactor, AC-3e/AC-3, 38 A, 18.5 kW / 400 V, 3-pole, 24 V DC, with plugged-in diode combination, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.