Shop RHEEM

40 gal Electric Tank Water Heater, Single Phase 78.9 in H

  • Mfr # PROPH40 T2 RH400-15
  • Zoro # G515306755

product price: 
$
2,613.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
40 gal
Phase
Single
Overall Height
78.9 in
Included Valves
Drain, Temperature and Pressure Relief
Energy Factor
3.45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROPH40 T2 RH400-15
Zoro #
G515306755
UPC #
020352813394
Country of Origin
Mexico

Dimensions

Overall Height
78.9 in
Overall Width
25.4 in
Height to T and P Valve
39.68 in
Height to Cold Inlet
39.7 in
Tank Diameter
20.25 in
Hot Outlet Size
3/4 in
Tank Height
62.31 in
Overall Depth
20.5 in
Manufacturer Warranty Length
10 yr
Height to Hot Outlet
39.7 in
Cold Inlet Size
3/4 in
Fits Chest Size
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank

Details

Item
Electric Tank Water Heater with Heat Pump
Tank Capacity
40 gal
Phase
Single
Included Valves
Drain, Temperature and Pressure Relief
Energy Factor
3.45
Tank Lining Material
Vitreous Glass
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Tank Insulation Material
Non-CFC Foam
Environment
Indoor
Cold Inlet Type
NPT
Recovery Rate @ Rise
16 gph @ 90 Degrees F
Water Connection Location
Top
Element Material
Stainless Steel
Market
Residential
Hot Outlet Type
NPT
WiFi Enabled
Yes
Power Consumption
2,750 W
First Hour Rating
46 gal
Overheat Protection
Yes
Minimum Wattage
2,250 W
Maximum Recovery Flow Rate
16 gph @ 90 Degrees F
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
Maximum Water Pressure
150 psi
Tank Outer Shell Material
Plastic
Includes Heat Pump
Heat Pump Included
Operating Voltage
208 to 240V
Equivalent BtuH
4,200 BtuH
Product Type
Electric Tank Water Heater with Heat Pump
Control Type
Smart Device/App, Wi-Fi

Description

Electric Tank Water Heater with Heat Pump, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 46 gal, Maximum Recovery Flow Rate 16 gph @ 90 Degrees F, Overall Height 78.9 in, Power Consumption 2,750 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Smart Device/App, Wi-Fi, Current 12 A, Element Material Stainless Steel, Energy Factor 3.45, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.