
Overload relay 160.630 A for motor protection Size S10/S12 Class 10E
Mfr # 3RB2066-1MF2
Zoro # G515350420
product price:Â $948.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
160 A
Maximum Overload Relay Current Setting
630 A
Frame Size
S10, S12
Overload Protection Type
Electronic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3RB2066-1MF2
Zoro #
G515350420
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S10, S12
Details
Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
160 A
Maximum Overload Relay Current Setting
630 A
Overload Protection Type
Electronic
Maximum Voltage Rating
1000 V
Standards
UL, CSA, CE
Trip Clss
10E
Description
Overload relay 160...630 A for motor protection Size S10/S12, Class 10E Contactor mounting/stand-alone installation Main circuit: busbar connection Auxiliary circuit: Spring-type terminal Manual-Automatic-Reset
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.