16x20x4 Plus Carbon Pleated Air Filter, High Capacity, MERV 15, 2 PK

  • Mfr # 16x20x4M15+C-2

  • Zoro # G515604189


product price:  $85.79
/pk 2, $42.90/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x20x4
Performance Rating
MERV 15
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16x20x4M15+C-2
Zoro #
G515604189
UPC #
848224051824
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x4
Actual Filter Size
15-1/2 in x 19-1/2 in x 3-5/8 in
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
4 in
Actual Height
19-1/2 in
Actual Depth
3-5/8 in
Actual Width
15-1/2 in

Details

Performance Rating
MERV 15
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic W/ Activated Carbon
Item
Pleated Air Filter
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Initial Resistance @ 300 fpm
0.31
Series
Plus Carbon

Description

Important Note: Almost ALL furnace filters have a different actual size than the nominal size printed on the air conditioner filter. It's best if you measure your air filter for the EXACT size and compare it to our actual size - and then you can be sure your A/C air filter fits! With the 4in and 5in air filters there is a wider variance between the nominal and actual size depending on the manufacturer. If you are replacing a 4-3/8 depth 16x20x4 filter in your Honeywell unit you should order our 16x20x5 Honeywell Replacement air filter that measures 15-7/8 x 19-3/4 x 4-3/8 15.88x19.75x4.38. Nordic Pure 16x20x4 Plus Carbon Air Filters MERV 15 are made of electrostatically charged synthetic materials with an added flat panel infused with activated charcoal that will attract and capture most airborne particulates in your home. It will help eliminate unwanted odors as well as trap most airborn dust and particle matter for fresh, clean air. Odorus gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. With each pass through the carbon furnace air filter, the air in your living environment improves. Each time air passes through a Nordic Pure pleated furnace filter, lint, household dust,more...


  • Airborne dust, pollen, mold spores, pet dander, smog, dust mite debris, smoke, and bacteria are captured and helps eliminate unwanted odors and other contaminants.
  • If you are replacing a Honeywell or Lennox 16x20x4 Plus Carbon or an air filter with an MPR rating with an actual depth of 4-3/8, please see our 16x20x5 (4 3/8 actual depth)
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 15+ is equivalent to MPR 2800
  • Nominal Size: 16 x 20 x 4, Actual Size: 15-1/2 x 19-1/2 x 3-5/8 (15.5 x 19.5 x 3.63)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • MERV rated synthetic poly blend pleated media plus activated charcoal flat panel added to increase odor control
  • Nordic Pure recommends changing 4" air filters every 3-6 months

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.