
Cable Clamp, 304 Stainless Steel, 7/8 in Bundle Dia., 500 PK
Mfr # S3334
Zoro # G515681098
product price: $576.99
/pk 500, $1.15/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Max. Bundle Dia.
7/8 in
Mounting Method
Screw
Width
1/2 in
Temp. Range
+32 to +140 °F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S3334
Zoro #
G515681098
UPC #
-
Country of Origin
United States
Dimensions
Max. Bundle Dia.
7/8 in
Width
1/2 in
Mounting Hole Dia.
0.203 in
Details
Item
Cable Clamp
Material
304 Stainless Steel
Mounting Method
Screw
Temp. Range
+32 to +140 °F
Description
Heyco CC H 7/8 Coated Stainless Steel Cable Clamp 0.875 22.2 mm capacity, 0.500 12.7 mm wide, 500/pkg
- For clamping cable or tubing securely into place, especially in harsh environments.
- Smooth "coined" clamp edges prevent damage to cable insulation.
- Constructed from corrosion resistant 304 stainless steel.
- Constructed from 304 stainless steel and coated with polyolefin a thermoplastic co-polymer
- Coating provides a durable non-toxic, odorless coating that has very good low temperature flexibility and excellent electrical properties. This coating also has FDA food contact approval.
- All parts require a 0.203" (5.2 mm) mounting hole suitable for a #10 screw.
- Not for use in a marine salt water environment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.