Horizonte 2 x 16 in. Glossy Alabaster Beige Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88SND216A

  • Zoro # G515830083


product price:  $133.99
/pk 50, $2.68/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Width
1.97 in
Thickness
0.31 in
Color
Alabaster Beige
Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLT88SND216A
Zoro #
G515830083
UPC #
840175594801
Country of Origin
Spain

Dimensions

Length
15.75 in
Width
1.97 in
Thickness
0.31 in

Details

Color
Alabaster Beige
Material
Ceramic
Shape
Rectangle
Finish
Glossy

Description

The soft, neutral tones of the Sand 2x16 ceramic tile create a sense of calm and understated sophistication. Its creamy beige hue captures the essence of natural sand, providing a versatile backdrop for any style. The glossy surface reflects light with a gentle sheen, brightening interiors while maintaining a warm, inviting aesthetic.This elongated tile is ideal for kitchen backsplashes, bathroom walls, and shower enclosures, seamlessly fitting into both residential and commercial designs. With a slight V2 variation, it adds depth to walls without overpowering the space. The pressed porcelain edges allow for clean, precise installations, making this tile a favorite for timeless designs.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.