Mini Horn, White

  • Mfr # MHW

  • Zoro # G5159725


product price:  $21.99
/ea

Key Features

Type
Signaling Device
Standards
CSFM Compliant 7135-1653:196, FM 3028007, UL Listed S4011, ULC CS1099
Mounting
Wall
Voltage
12/24V
Enclosure Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MHW
Zoro #
G5159725
UPC #
783863032882
Country of Origin
Mexico

Dimensions

Length (In.)
2 7/8 in
Depth
0.5"
Width
2.9"
Overall Width
2 7/8 in
Overall Depth
1 7/16 in
Overall Length
4 5/8 in

Details

Item
Mini Horn
Type
Signaling Device
Standards
CSFM Compliant 7135-1653:196, FM 3028007, UL Listed S4011, ULC CS1099
Mounting
Wall
Voltage
12/24V
Enclosure Color
White
Finish
White
Humidity Range (% RH)
10 to 93% RH
Peak Output (dBA)
80 dBA
Standby Current (uA)
0 uA
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Standby State (mA)
0 mA
Alarm Current
10 to 29mA DC
Coverage (Square-Ft.)
72 sq ft
For Use With
Fire Alarm Panel
Product Type
Horn
Application
Fire Alarm
Features
High and Low Volume Settings, Mounts to Single Gang Backbox, Temporal and Non-Temporal Tones
Color
White
Sound Style
Horn
Volume Selection
Selectable Volume
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Power Source
Wire
Mounting Style
Surface Mount
Operating Voltage
12/24V

Description

Voltage 12 to 24V, Mounting Wall, Features High and Low Volume Settings, Mounts to Single Gang Backbox, Temporal and Non-Temporal Tones, Standards CSFM Compliant 7135-1653:196, FM 3028007, UL Listed S4011, ULC CS1099, Color White, Mini Horn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.