
CX138 Cogged, Classical V-Belt, 140-3/5 in Outside Length, 7/8 in Top Width
Mfr # CX138
Zoro # G516198632
product price:Â $51.45
/eaKey Features
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX138
Top Width
7/8 in
Outside Length
140-3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CX138
Zoro #
G516198632
UPC #
-
Country of Origin
China
Dimensions
Top Width
7/8 in
Outside Length
140-3/5 in
Details
Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX138
Material
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.