Hook-and-Loop Surface Conditioning Disc, 4-1/2" Dia, No Hole, Aluminum Oxide, 50 Grit, Rapid Prep
Mfr # 66261017806
Zoro # G5162525
product price:Â $4.69
/eaKey Features
Disc Diameter
4-1/2"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66261017806
Zoro #
G5162525
UPC #
662610178069
Country of Origin
Mexico
Dimensions
Disc Diameter
4-1/2"
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
50
Abrasive Type
Non-Woven
Grade
Coarse
Series
Rapid Prep
Disc Backing Material
Paper
Abrasive Grade
Coarse
Backing Material
Nylon
Color
Brown
Abrasive Grit
50
Backing Weight
B
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Smear
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Coarse, Grit 50, Overall Diameter 4 1/2 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.