
PLASTIC CART 3 SHELF
Mfr # PC4026-33-3
Zoro # G516553462
product price:Â $478.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
32.5 in
Overall Length
40 in
Overall Width
26 in
Material
Polymer
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PC4026-33-3
Zoro #
G516553462
UPC #
651588135853
Country of Origin
China
Dimensions
Overall Height
32.5 in
Overall Length
40 in
Overall Width
26 in
Details
Material
Polymer
Color
Gray
Load Capacity
550 lb
Item
Cart Utility Transport Plastic
Number of Shelves
3
Description
Utility Cart, 3 shelves, 40''W x 26''D x 31-1/2''H, 550 lb. capacity, push handle, 4 5'' casters: 2 rigid and 2 swivel, polymer, gray, shipped KD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.