Combination Wrench, SAE, 5/16in Size

  • Mfr # W-600

  • Zoro # G5170794


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
5/16 in
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-600
Zoro #
G5170794
UPC #
702535894436
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Head Size
5/16 in
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Anti-Slip Design
No
Insulated
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Reversing
No
Single End/Double End
Double End
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Handle Color
Silver
Head Type
Offset
Ratcheting
No
Nonsparking
Yes
Corrosion Resistant
Yes
Measurement Type
SAE
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Weight
0.1 lb
Tether Style
Tether Capable
Handle Type
Ergonomic
Non-Magnetic
Yes
Box End Type
12-Point Box End

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 5/16 in, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.