Wrist Support, Elastic, Double Strap, Left, Black, Size XL
Mfr # 4010
Zoro # G5171302
product price:Â $17.89
/eaKey Features
Color
Black
Style
Double Strap
Material
Elastic
Fits
Over 8 in
Features
Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4010
Zoro #
G5171302
UPC #
720476700388
Country of Origin
China
Dimensions
Ergonomic Support Size
XL
Details
Item
Wrist Support
Color
Black
Style
Double Strap
Material
Elastic
Fits
Over 8 in
Wrist
Left
Features
Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Description
Wrist Support, Double Strap Style, Ergonomic Support Size XL, Fits Over 8 in, Wrist Left, Black, Elastic, Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.