Flame-Resistant Coverall, 4Xl, Blue, Pyrolon(R) Plus 2, zipper
Mfr # LS7412-4XB
Zoro # G5181303
product price:Â $199.99
/pk 25, $8.00/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Pyrolon(R) Plus 2
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LS7412-4XB
Zoro #
G5181303
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Sleeve Length
39 in
Fits Waist Size
58 in to 60 in
Fits Chest Size
62 in to 64
Maximum Waist Size
60 in
Minimum Waist Size
58 in
Tag Size
60 x 30
Chest Size - Maximum
62 in
Chest Size - Minimum
60 in
Details
Item
Coverall
Color
Blue
Material
Pyrolon(R) Plus 2
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113
Ankle Closure
Open
Fabric Weight
2.4 oz/sq yd
Inseam
30 in
Coverall Style
Collared
Number of Pockets
0
Color Family
Blue
Features
Breathable, Second Generation Pyrolon(R) Plus 2
Material Trade Name
Pyrolon Plus
Description
Closure Type Zipper, Color Blue, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 62 in, Maximum Waist Size 60 in, Minimum Chest Size 60 in, Minimum Waist Size 58 in, Size 4X-Large, Sleeve Length 39 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113, Tag Size 60 x 30, Total Number of Pockets 0, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.