Rain Jacket, PVC/Polyester, Orange, XL

  • Mfr # 70129_290-XL

  • Zoro # G5181802


product price:  $52.00
/ea

Key Features

Color
Orange
Material
Polyester/PVC
Closure Type
snaps
Fabric Weight
14.1 oz
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70129_290-XL
Zoro #
G5181802
UPC #
828252833173
Country of Origin
China

Dimensions

Size
XL
Length
32 1/4 in
Thickness
35 mm
Fits Chest Size
44 in to 45-1/2 in
Maximum Chest Size
45 1/2 in

Details

Item
Rain Jacket
Color
Orange
Material
Polyester/PVC
Closure Type
snaps
Fabric Weight
14.1 oz
Gender
Men's
Number of Outside Pockets
2
Number of Inside Pockets
0
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Seam Style
Sewn and Microwelded
Liner Material
PVC Coated Knitted Polyester
Resists
Oil
Features
Chemical Resistant, Cold Weather, Wind Resistant
Cuff Style
Open
Hood Style
Attached
Includes Lining
Yes
Back Stripe Pattern
None
Includes Hood
Yes
High-Visibility
No
Garment Type
Rain Jacket
Lining Material
PVC Coated Knitted Polyester
Includes Removable Liner
No
Style
Rain Jacket
Front Closure Type
Snap

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snap, Gender Men's, Material Polyester/PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 32 1/4 in, Length Type Thigh, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 45 1/2 in, Lining Material PVC Coated Knitted Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.