Rain Jacket, PVC/Polyester, Yellow, M

  • Mfr # 70129_310-M

  • Zoro # G5181811


product price:  $55.89
/ea

Key Features

Color
Yellow
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70129_310-M
Zoro #
G5181811
UPC #
094725350953
Country of Origin
China

Dimensions

Size
M
Length
30 1/2 in
Thickness
0.35 mm
Fits Chest Size
37-1/2 in to 39 in
Maximum Chest Size
39 in

Details

Item
Rain Jacket
Color
Yellow
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Seam Style
Microwelded, Sewn
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Hood Style
Attached
Number of Inside Pockets
0
Standards
EN 343-2003
Liner Material
PVC Coated Knitted Polyester
Resists
Oil
High-Visibility
No
Features
Hood with Draw Cord Adjustment, Storm Flap
ANSI Class
Not Rated
Includes Removable Liner
No
Includes Hood
Yes
Garment Type
Rain Jacket
Coating Material
PVC
Includes Lining
Yes
Lining Material
PVC Coated Knitted Polyester
Style
Rain Jacket
Hood Features
Draw Cord Adjustment
Wind-Resistant
Yes
Back Stripe Pattern
None
Cuff Style
Adjustable
Insulated for Cold Conditions
No
ANSI Type
Unrated
Series
70129

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 30 1/2 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 39 in, Lining Material PVC Coated Knitted Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.