Rain Jacket, PVC/Polyester, Navy, L

  • Mfr # 70129_590-L

  • Zoro # G5182274


product price:  $52.00
/ea

Key Features

Color
Blue
Material
Polyester/PVC
Closure Type
snaps
Fabric Weight
14.1 oz
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70129_590-L
Zoro #
G5182274
UPC #
094725351226
Country of Origin
China

Dimensions

Size
L
Length
31 1/2 in
Fits Chest Size
41 in to 42-1/2 in
Thickness
35 mm
Maximum Chest Size
42 1/2 in

Details

Item
Rain Jacket
Color
Blue
Material
Polyester/PVC
Closure Type
snaps
Fabric Weight
14.1 oz
Gender
Men's
Number of Outside Pockets
2
Liner Material
PVC Coated Knitted Polyester
Resists
Oil
Seam Style
Sewn and Microwelded
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Number of Inside Pockets
0
Features
Chemical Resistant, Cold Weather, Wind Resistant
Includes Lining
Yes
Lining Material
PVC Coated Knitted Polyester
High-Visibility
No
Includes Hood
Yes
Includes Removable Liner
No
Cuff Style
Open
Back Stripe Pattern
None
Style
Rain Jacket
Hood Style
Attached
Garment Type
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Blue, Front Closure Type Snap, Gender Men's, Material Polyester/PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 31 1/2 in, Length Type Thigh, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 1/2 in, Lining Material PVC Coated Knitted Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.