Radial Ball Bearing, 6205 Industry Number, Open, 25 mm Dia, Alloy Steel

  • Mfr # 6205 JEM

  • Zoro # G5188915


product price:  $24.19
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
25 mm
Seal/Shield Type
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6205 JEM
Zoro #
G5188915
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
Outer Ring Width
15 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter Tolerance
+0/-11 micron
Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Open
Bearing Industry Number
6205
ABEC Rating
1
Closure
Open
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Industry Number
6205 JEM
Dynamic Load Capacity
3,300 lb
Max. RPM
18,000 RPM
Bore Tolerance
+0/-.008mm
ABEC Tolerance
1
Lubrication
MT47 Grease
Temp. Range
-40 Degrees to 212 Degrees F
Static Load Capacity
1,800 lb
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
Maximum Temperature
212 Degrees F
Maximum Axial Load
3,300 lbf
Includes Retaining Ring
No
Lubricant Material
MT47 Grease
Maximum Speed
18,000 RPM
Static Radial Load Capacity
7.8 kN
Dynamic Radial Load Capacity
14.8 kN

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 14.8 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.