Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Cream, L 1 PR

  • Mfr # 3205L

  • Zoro # G5191505


product price:  $7.79
/pr

Key Features

Color
Cream
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3205L
Zoro #
G5191505
UPC #
045143320530
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
Cream
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Glove Leather Grade
C
Lining
Unlined
Leather Palm Type
Full-Grain
Standards
ANSI/ISEA
Leather Palm Process
Full-Grain
Stitching Material
Cotton/Polyester
Application
Furniture Industry, Municipalities, Repackaging and Building Operations, Stamping, and Utilities
Sold As
Pair
Glove Hand Style
Left and Right
Series
3205
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Glove Materials
Cowhide
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Brand and Series
MCR Safety 3205
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
Cuff Style
Shirred Slip-On
Leather Glove Liner Type
Unlined
Glove Back Color
Brown
Includes Double Palm
No
Palm/Back Material
Cowhide
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Oil-Resistant
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Reflective Backing
No
Palm Color
White

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.