Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1717-DG_18x12

  • Mfr # T1-1717-DG_18x12

  • Zoro # G5195692


product price:  $27.55
/ea

Key Features

Header
No Header
Legend
No Dumping No Yard Waste No Littering Fine : $300
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1717-DG_18x12
Zoro #
G5195692
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
No Dumping No Yard Waste No Littering Fine : $300
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Legend Style
Text
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Corrosion Resistant
Yes
Mounting Pattern
2 Center
Sign Mounting Location
Post, Wall
Sign Header
No Dumping
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Sign Header Background Color
Red
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
No Dumping No Yard Waste No Littering Fine : $300
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Glow In The Dark
No
Product Type
Reflective No Dumping Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping No Yard Waste No Littering Fine : $300, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.