This item is Discontinued.
This item is Discontinued.
Fire Safe, 0.36 cu. ft., 27 lb., 1/2 hr. Fire Rating (Discontinued)
Mfr #
H2300
Zoro #
G5199686
UPC # 049074022693
Country of Origin United States
Category Floor & Wall Safes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2300
- Zoro #
- G5199686
- UPC #
- 049074022693
- Country of Origin
- United States
Dimensions
- Outside Height
- 7-1/2"
- Outside Width
- 15-1/4"
- Outside Depth
- 14 7/8 in
- Inside Height
- 5-1/8"
- Inside Width
- 12-7/8"
- Inside Depth
- 9-1/2"
Details
- Lock Style
- Tubular Key
- Material
- Steel
- Fire Rating
- 1/2 hr.
- Color
- Charcoal/Gray
- Includes
- key
- Net Weight
- 27 lb
- Capacity
- 0.36 cu. ft.
- Holds
- CD's, DVD's, Memory Sticks, USB Drives, Documents And Valuables
- Number of Drawers
- 0
- Finish
- Matte Paint
- Water Endurance
- Waterproof
- Item
- Fire Safe
- Number of Shelves
- 0
Description
Fire Safe, Color Charcoal/Gray, Net Weight 27 lb, Capacity 0.36 cu ft, 1/2 hr Fire Rating, Water Endurance Waterproof, Material Steel, Finish Matte Paint, Number of Shelves 0, Number of Drawers 0, Lock Style Tubular Key, Outside Height 7 1/2 in, Outside Width 15 1/4 in, Outside Depth 14 7/8 in, Inside Height 5 1/8 in, Inside Width 12 7/8 in, Inside Depth 9 1/2 in, Holds CD's, DVD's, Memory Sticks, USB Drives, Documents And Valuables, Meets UL Classi�ed, ETL Verified, Includes Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.