Hi-Visibility Rain Bib Pants, Polyester, 31 1/2 in Inseam, 33 in Waist, 0.80mm Thickness, Orange, M

  • Mfr # U6400PO-M

  • Zoro # G5202346


product price:  $94.59
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fabric Weight
13.5 oz
Material
Polyester
Rainwear Features
Cold Weather, Wind Resistant
Inseam
31 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6400PO-M
Zoro #
G5202346
UPC #
060405984718
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in
Thickness
0.80mm
Minimum Chest Size
38 in
Maximum Waist Size
33 in
Maximum Chest Size
40 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Orange
Fabric Weight
13.5 oz
Material
Polyester
Rainwear Features
Cold Weather, Wind Resistant
Inseam
31 1/2 in
Features
Detachable Bib Design With Inner Zippered Storage Pocket
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Number of Pockets
0-3
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Seam Style
Double Sewn, Heat Sealed, Taped
Includes
Elastic Suspenders, Release Buckle, Elasticized Waist with Hook-and-Loop Fly Access
Liner Material
Nylon
Closure Type
Waist Snap and Hook-and-Loop Fly
Rainwear Ankle Style
Hook-and-Loop
ANSI Class
E
Gender
Men's
Rainwear Style
Rain Bib Overall
Rainwear Primary Material
Polyester, PVC
High-Visibility
Yes
Number of Outside Pockets
0
Lining Material
Polyester
Will Fit Over Boots
Yes
Ankle Type
Adjustable Cuff
Temperature Rating
Up to -15 Degrees C/5 Degrees F
Series
U6400PO
Number of Inside Pockets
1
Insulated for Cold Conditions
Yes
Style
Bib Pant
Includes Suspenders
Yes
Includes Lining
Yes
Insulation Material
ThermoMaxx(R) 80 gsm Polyfill
Fly Closure Type
Hook-and-Loop
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size M, Color Orange, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 13.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.