Ind Wr ShlfPst, 74 5/8inx1in, Splt Slv, PK4
Mfr # 74P-4
Zoro # G5203222
product price:Â $80.45
/pk 4, $20.11/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Chrome
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74P-4
Zoro #
G5203222
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
74 1/2 in
Overall Width
1 in
Post Height
74 1/2 in
Post Width
1 in
Height
74"
Details
Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Chrome
Color
Silver
Leveling Feet Included
Yes
Standards
NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome Plated
Includes
Leveling Foot
Shelf Adjustment Type
Split Sleeve
Number of Pieces
4
Includes Leveling Feet
Yes
Mobility
Stationary
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 74 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards NSF, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.