Radial Ball Bearing, 6208 Industry Number, Open, 40 mm Dia, Alloy Steel

  • Mfr # 6208 JEM

  • Zoro # G5203886


product price:  $54.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
System of Measurement
Metric
Bore Dia.
40 mm
Seal/Shield Type
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6208 JEM
Zoro #
G5203886
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Bore Diameter
40 mm
Outside Diameter
80 mm
Outer Ring Width
18 mm
Outside Dia. Tolerance
+0/-11 micron
Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
System of Measurement
Metric
Seal/Shield Type
Open
Bearing Industry Number
6208
ABEC Rating
1
Closure
Open
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Max. RPM
11,000 RPM
Temp. Range
-40 Degrees to 212 Degrees F
Lubrication
MT47 Grease
ABEC Tolerance
1
Industry Number
6208 JEM
Bore Tolerance
+0/-.01mm
Static Load Capacity
4,300 lb
Dynamic Load Capacity
7,300 lb
Maximum Speed
11,000 RPM
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
Lubricant Material
MT47 Grease
Static Radial Load Capacity
19 kN
Maximum Temperature
212 Degrees F
Includes Retaining Ring
No
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
32.5 kN
Maximum Axial Load
7,300 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 32.5 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.