1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5-1/8" L, Chrome Finish

  • Mfr # 440G11

  • Zoro # G5204923


product price:  $28.29
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
84
Head Style
Pear
Overall Length
5-1/8"
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
440G11
Zoro #
G5204923
UPC #
00194484258573
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4"
Overall Length
5-1/8"
Head Width
15/16 in
Head Thickness
11/32 in

Details

Item
Hand Ratchet
Number of Geared Teeth
84
Head Style
Pear
Finish
Chrome
Tether Capable
Tether Capable
Standards
ASME
Reversing
Reversible
Features
Quick Release
Insulated / Uninsulated
Uninsulated
Min. Arc Swing
4.2 Degrees
For Use With
1/4 in Drive Tools
Head Movement
Fixed
Material
Alloy Steel
Nonsparking
No
Tether Style
Tether Capable
Ratchet Type
Standard
Non-Sparking
No
Corrosion Resistant
Yes
Tether Ready
No
Insulated
No
Measurement Type
SAE
Minimum Arc Swing
4.3 Degrees
Ratcheting
Yes
Grip Style
Smooth
Quick Release
Yes
Head Type
Standard
Head Shape
Pear
Products By Industry
Electrical
Corrosion-Resistance
Corrosion-Resistant
Includes Quick-Release
Quick-Release Included
Arc Swing - Minimum
4.3 Degrees
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included

Description

The Westward 440G11 1/4 in. Drive Pear Hand Ratchet is a high-quality tool that will make your next project go more smoothly. With its pear head style, the hand ratchet provides you with an extra amount of torque when you need it most. The quick release button makes changing sockets easier than ever before. This alloy steel hand ratchet has a 5-1/8" overall length and is designed to last through tough jobs. When it comes to working with fasteners, the Westward 440G11 1/4 in Drive Pear Hand Ratchet is the tool to have on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.