One-Hole Compression Lug, 2 AWG Max, 3/8 in Stud, Long Barrel, Copper, Brown

  • Mfr # 24C995

  • Zoro # G5206476


product price:  $3.59
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24C995
Zoro #
G5206476
UPC #
190735434062
Country of Origin
China

Dimensions

For Wire Size
2 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.59 in
Barrel Length
Long
Length
1.95"
Width
0.59"
Cable Size
2 AWG
Length (Straight Wireway)
1.95 in
Overall Length
1.95 in
For Stranded Copper Wire Size - Maximum
2 AWG
Hole Size
0.405 in
Tongue Length
0.8 in
Barrel Outside Diameter
0.41 in
Barrel Inside Diameter
0.3 in
Strip Length
1 in
Overall Width
0.59 in
For Stranded Copper Wire Size - Minimum
2 AWG
Tongue Thickness
0.11 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
33
Color Code
Brown
Standards
CSA Certified, UL Listed
Hole Center to End
0.38 in
Tongue Style
Standard
Connector Type
Straight Barrel
Peep Hole
No
Maximum Voltage
600 V AC
Special Features
Corrosion Resistant, High-Conductivity Construction
Termination Style
Crimp
RoHS Compliant
Yes
Current
170 A
Seam Style
Seamless
For Wire Type
Stranded
Barrel Style
Chamfered
Maximum Operating Temperature
300 Degrees F
Contact Finish
Tin
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.59 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.