Collared Disposable Coveralls, L, White, zipper

  • Mfr # 30C528

  • Zoro # G5207492


product price:  $29.19
/pk 6, $4.87/ea

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30C528
Zoro #
G5207492
UPC #
190735063392
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
39 1/2 in to 42 1/2 in
Length
37-3/4" (Body Length)
Fits Waist Size
39.5 in to 42.5 in
Maximum Height
71 1/2 in
Minimum Waist Size
39 1/2 in
Minimum Height
69-1/2 in
Maximum Waist Size
42 1/2 in
Chest Size - Maximum
42 1/2 in
Chest Size - Minimum
39 1/2 in

Details

Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Open
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.9 oz
Inseam
30 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Packaging
Bulk
Reduced Spray
No
Anti-Static
No
Material Performance
Heavy Duty
Garment Style
Coverall
Brand and Series
Condor
Material Weight
65 g/sq m
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Spray Tight
No
Liquid Tight
No
Coverall Construction
Collared with Open Cuffs and Ankles
Includes Boot Covers
No
Collar Style
Mandarin
Gas Tight
No
Attached Hood
No
High-Visibility
No
Sterilization Status
Non-Sterile
Attached Glove Style
Not Included
Closure Features
Zipper
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/2 in, Chest Size - Minimum 39 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.