Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, Spanish, 472T24

  • Mfr # 472T24

  • Zoro # G5224121


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger/Peligro
Legend
Restricted Area/Area Prohibida
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472T24
Zoro #
G5224121
UPC #
00194484023157
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Restricted Area/Area Prohibida
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Write on Surface
No
Sign Legend
Restricted Area/Area Prohibida
Sign Header
Danger/Peligro
Mirror Print
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area/Area Prohibida, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.