Emergency, Safety Shower. Keep Area Clear., 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471C93

  • Mfr # 471C93

  • Zoro # G5224447


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Safety Shower. Keep Area Clear.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
471C93
Zoro #
G5224447
UPC #
00194484013585
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower. Keep Area Clear.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Emergency
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Header
Emergency
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
Green, White
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend
Safety Shower Keep Area Clear
Average Outdoor Durability
5 yr
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower Keep Area Clear, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.