
NPU High Precision Keyless Drill Chuck 1/8"-5/8" with BT40 Shank
Mfr # NPU-16 BT 40
Zoro # G522447571
product price:Â $698.99
/ea
Free Shipping & Returns
Key Features
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
5/8 in
Capacity Min.
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NPU-16 BT 40
Zoro #
G522447571
UPC #
-
Country of Origin
Spain
Dimensions
Length
4.566 in
Outside Diameter
2.165 in
Details
Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
5/8 in
Capacity Min.
1/8 in
Includes
Drill Chuck, Chuck Wrench
For Use With
CNC Machines for Milling/Drilling/Reaming/Tapping
Finish
Hardened
Type
Precision
Jaw Type
Hardened Steel
Mounting Type
BT
Compatible Tool Type
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment
Turn Direction
CW
Includes Key
No
Description
The Self-Tightening High Precision Keyless Drill Chuck features a capacity of up to 5/8" and a maximum runout of 0.0016". The self-tightening mechanism automatically increases clamping forces in proportion to the torque increase during drilling, preventing tool slippage in clockwise rotation. The integrated machine tapers of the NPU series provide maximum rigidity and accuracy with a shorter projection. Supplemental tightening can be applied with milled flats and included spanner wrench to provide up to three times holding torque to resist tool loosening on machines with instant spindle stop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.