
1 - 8 X 12" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2035578
Zoro # G522604066
product price:Â $11.25
/ea
Sold in multiples of 4 for $45.00
Key Features
Thread Size
1"-8
Material
Alloy Steel
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Thread Pitch
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2035578
Zoro #
G522604066
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-8
Overall Length
12 in
Details
Item
Threaded Rod
Material
Alloy Steel
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Thread Pitch
8
Finish
Plain
Material Quality Standards
SAE J429, ASTM A354
Rockwell Hardness
HRC 33-39
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.