Non-Illum Push Button Operator, 30mm, Blue

  • Mfr # 10250T508

  • Zoro # G5227862


product price:  $62.69
/ea

Key Features

Color
Blue
Standards
CE, CSA, UL Listed
Size
30 mm
Type of Operator
Half Shroud Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10250T508
Zoro #
G5227862
UPC #
786680123627
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
5.5 in
Product Height
1.4 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Depth
5.5 in
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Extended Push Button
Color
Blue
Standards
CE, CSA, UL Listed
Type of Operator
Half Shroud Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
Action
Momentary
Bezel Material
Zinc Die Cast
Basic Material
Metal
IP Rating
IP65
Head Material
Plastic
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Terminal Connection
Screw Clamp
Operating Mode
Momentary
Compliances
CE Marked
Certifications
UL Listed
Series
10250T
Illumination
Non-illuminated
Rating
NEMA 3R
Mounting method
Vertical
Actuator color
Blue
Product Name
Eaton 10250T pushbutton
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Polymer
Number of Indicator Lights
0
Head Color
Blue
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Minimum
1 Degrees F
Operating Temperature - Maximum
150 Degrees F
Push Button Style
Extended

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Blue, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.