8ft Outdoor Bench without Back, Inground, Light Blue, Punched Steel, Industry Standard Coating

  • Mfr # 804285

  • Zoro # G522838201


product price:  $684.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Light Blue
Material
Coated Steel
Overall Height
18"
Length
96"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804285
Zoro #
G522838201
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18"
Length
96"
Width (In.)
10"
Seat Width
10"
Seat Height
18"

Details

Color
Light Blue
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
8 foot outdoor bench
Shape
Rectangle
Seats
4 People
Includes
1 Seat plank, 2 Inground mount bench frame pieces, All required hardware
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Assembly Required
Yes
Coating
Premium Polyethylene Coating
Mounting
Inground

Description

8-Foot Bench without Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.