Cutler-Hammer Limit Switch Arm, Rod, Nylon, 5.5 In L

  • Mfr # E50KL399

  • Zoro # G5232647


product price:  $60.29
/ea

Key Features

For Use With
E50AR16P, Mfr. No. E50AR1
Material
Nylon
Actuator Type
Rod
Arm Width
1.12 in
Arm Depth
5.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E50KL399
Zoro #
G5232647
UPC #
782113290942
Country of Origin
Mexico

Dimensions

Arm Width
1.12 in
Arm Depth
5.5 in
Arm Length
5.5 in
Product Width
1.12 in
Product Length/Depth
5.5 in
Product Height
.38 in
Arm Length - Maximum
5.5 in
Manufacturer Warranty Length
1 yr
Arm Length - Minimum
1 in

Details

Item
Rod Lever Actuator
For Use With
E50AR16P, Mfr. No. E50AR1
Material
Nylon
Actuator Type
Rod
Arm Material
Nylon
Standards
CE, CSA, RoHS, UL Listed
Type
Accessory
IP Rating
IP67
Actuator Style
Rod
Series
E50
Operating temperature - min
10°F
Certifications
UL Listed
Actuator
Adjustable rod
Used with
Used with side rotary
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Operating temperature - max
200°F
Operating Temperature - Maximum
200 Degrees F
Compatible with Series
E50
Arm Adjustability
Adjustable
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Compatible with Brand
Eaton
Compatible with Manufacturer Model Number
E50AR1, E50AR16P
Operating Temperature - Minimum
10 Degrees F
Compatible Manufacturer Part Number
E50AR1, E50AR16P
Compatible Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Manufacturer Model No.
E50AR1, E50AR16P
Compatible with Mfr. Model No.
E50AR1, E50AR16P
For Use with Mfr Model Number
E50AR1, E50AR16P
For Use With Mfr. Model Number
E50AR1, E50AR16P
Compatible Pump Manufacturer Part Number
E50AR1, E50AR16P
Compatible Mfr. Model Number
E50AR1, E50AR16P

Description

Rod Lever Actuator, Actuator Type Rod, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 5.5 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Nylon, Roller Material Not Applicable, Arm Width 1.12 in, Arm Depth 5.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.