
V-Gard Visor, PC, Shade 5 IR, Molded, (8"x17"x .098")
Mfr # 10115861
Zoro # G5236777
product price:Â $33.19
/eaKey Features
Color
Green
Visor Color
Green
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Anti-Scratch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10115861
Zoro #
G5236777
UPC #
641817026090
Country of Origin
Taiwan, Province of China
Dimensions
Visor Thickness
0.098"
Visor Width
17 1/4 in
Visor Height
8"
Length
17"
Description
Face Shield Visor, Application Brazing, Cutting, Welding, Compatible with Brand MSA, Compatible with Grainger Part Number 12V755, 12V756, 12V757, 12V758, 12V759, 12V760, Compatible with Manufacturer Model Number 10115730, 10115821, 10115822, 10121266, 10121267, 10121268, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features Impact Resistant, Protection from Infrared up to Shade 5, For Use With Face Shield Frame, Includes Instructions, Includes Anti-Fog Visor Coating Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.