Eye Wash Station, 5 in W x 7 in H, Vertical Rectangle, Polyethylene, 470Z19

  • Mfr # 470Z19

  • Zoro # G5238261


product price:  $5.59
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Polyethylene
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
470Z19
Zoro #
G5238261
UPC #
00194484012663
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend
Eye Wash Station
ANSI 969 Compliant
No
Sign Format
Other Format
Chemical Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Header
No Header
Corrosion Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.