Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472T65

  • Mfr # 472T65

  • Zoro # G5240669


product price:  $21.19
/ea

Key Features

Header
Danger
Legend
Unauthorized Personnel Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472T65
Zoro #
G5240669
UPC #
00194484023362
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
Danger
Sign Legend
Unauthorized Personnel Keep Out
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.