Biohazard Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 447V93

  • Mfr # 447V93

  • Zoro # G5241509


product price:  $8.89
/ea

Key Features

Header
No Header
Legend
Biohazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
447V93
Zoro #
G5241509
UPC #
00194484000134
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Sign Format
Other Format
Corrosion Resistant
No
Metal Detectable
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Graffiti Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend
Biohazard Authorized Personnel Only
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Write on Surface
No
Number of Printed Sides
1
Legend Pictogram Description
Biohazard
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Orange
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Anti-Slip Surface
No
ANSI 969 Compliant
No
Legend Pictogram ID
PRAD-34
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.