Reserved Parking Sign, 18" x 12, T1-1186-EG_12x18

  • Mfr # T1-1186-EG_12x18

  • Zoro # G5241737


product price:  $20.89
/ea

Key Features

Header
No Header
Legend
Reserved Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1186-EG_12x18
Zoro #
G5241737
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Reserved Parking Sign
Header
No Header
Legend
Reserved Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Green
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
No
Symbol
None
Header Background Color
White
Sign Legend Text Color
Green
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Sign Legend
Reserved Parking
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr.
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
Material Properties
Roll Up

Description

Reserved Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products