One-Hole Compression Lug, 1/2 in Stud, Standard Barrel, Copper, Pink
Mfr # 4901H
Zoro # G5253516
product price:Â $4.75
/eaKey Features
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
Color Code
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4901H
Zoro #
G5253516
UPC #
-
Country of Origin
United States
Dimensions
For Stud Size
1/2 in
Barrel Size
Standard
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
Pink
Standards
cULus, RoHS
Connection Material
Copper
Connection Type
Crimp, Lug
Color
Pink
Gauge
1 ga
Features
Use with Stud Batteries, Enables Multiple Battery Hook Up, Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead for Positive Hold, Connectors of Different Cable Gauge can be Mixed for Maximum Application and Layout Flexibility
Shape
Straight
Contact Material
Copper
Raised Pads
Yes
Lug Type
Locking Lug
Number of Holes
1
Description
One-Hole Lug Compression Connector, Lug Type Locking Lug, Connection Type Crimp, Lug, Contact Material Copper, Gauge 1 ga, Color Code Pink, Stud Size 1/2 in, Shape Straight, Raised Pads Yes, Standards cULus, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.