Terminal Flag, 1/0 ga., Black, Neg
Mfr # 436310N
Zoro # G5254243
product price:Â $12.29
/eaKey Features
Alignment
Flag
Connection Material
Copper/Tin
Connection Type
Solder
Gauge
1/0 ga
Stud Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
436310N
Zoro #
G5254243
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
5/16 in
Overall Length
2 1/2 in
Overall Depth
0.7 in
Overall Width
2.2 in
Details
Item
Battery Terminal
Alignment
Flag
Connection Material
Copper/Tin
Connection Type
Solder
Gauge
1/0 ga
Polarity
Negative
Color Code
Black
Includes
Fasteners
Features
Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance
Standards
RoHS Compliant
Attachment Location
Top
Contact Material
Copper
Description
Battery Terminal, Alignment Flag, Connection Type Solder, Gauge 1/0 ga, Color Code Black, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 1/2 in, Overall Width 2.2 in, Overall Depth 0.7 in, Features Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance, Standards RoHS Compliant, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.